References
Sandvik Coromant:DS20-0407-P-M7W 4334
Rubix:319A4204
Manufacturer :7549941
EAN:7323223650047

Product details : SANDVIK DS20-0407-P-M7W4334 CORODRILL 880 INSERT 7549941
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | peripheral insert (peripheral insert) |
|---|---|
| Insert Size | 4.25 mm |
| Coating | cvd ticn + al2o3 + tin |
| Machining material | cast iron; hardened materials; steel |
| Body material | carbide |
| Nuance/shade | m7w |
Show UNSPSC/ECL@SS
£ 228.70 excl. VAT
/ 10 pieces
£ 274.44 incl. VAT
- Usually arrives within 14 working days
