References
Sandvik Coromant:DS20-0508-C-L5 1144
Rubix:287A2175
Manufacturer :7549965
EAN:7323223650283


Technical specifications
| Insert Type | corodrill® ds20-0508-c-l5 drill insert (central cutting edge) |
|---|
Product details : SANDVIK DS20-0508-C-L5 1144 7549965
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20-0508-c-l5 drill insert (central cutting edge) |
|---|---|
| Insert Size | 13.4 mm |
| Coating | tialn+tialn |
| Machining material | stainless steel |
| Body material | carbide |
| Nuance/shade | 1144 (h13a) |
Show UNSPSC/ECL@SS
£ 263.70 excl. VAT
/ 10 pieces
£ 316.44 incl. VAT
- Usually arrives within 14 working days