References
Sandvik Coromant:DS20-0608-P-S5W 4344
Rubix:319A2095
Manufacturer :7549972
EAN:7323223650351

Product details : SANDVIK DS20-0608-P-S5W4344 CORODRILL 880 INSERT 7549972
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20-0608-p-s5w insert |
|---|---|
| Insert Size | 6.2 mm |
| Coating | tialn |
| Machining material | unalloyed steel |
| Body material | carbide |
| Nuance/shade | s5w |
Show UNSPSC/ECL@SS
£ 130.70 excl. VAT
/ 5 pieces
£ 156.84 incl. VAT
- Usually arrives within 14 working days
