References
Sandvik Coromant:R390-17 04 04M-PM 4340
Rubix:258A1320
Manufacturer :7564376
EAN:7323223718099


Technical specifications
| Insert Type | milling insert |
|---|---|
| Nuance/shade | 04m-pm |
| Material | solid carbide |
Product details : SANDVIK R390-17 04 04M-PM 4340 390 INSERT FOR MILLING 7564376
CoroMill® 390, milling insert
Technical specifications
Attributes
| Insert Type | milling insert |
|---|---|
| Nuance/shade | 04m-pm |
| Material | solid carbide |
| Insert Size | 17 mm |
| Coating | pm |
Show UNSPSC/ECL@SS
£ 230.40 excl. VAT
/ 10 pieces
£ 276.48 incl. VAT
- Usually arrives within 14 working days