References
Sandvik Coromant:VBMT 16 04 08-MF S205
Rubix:258A1500
Manufacturer :8003659
EAN:7323225713351

Product details : SANDVIK VBMT 16 04 08-MF S205 INSERT FOR TURNING 8003659
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | rhombic 35° (vbmt / coroturn 107) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 192.20 excl. VAT
/ 10 pieces
£ 230.64 incl. VAT
- Usually arrives within 14 working days
