References
Gedore:7218-19
Rubix:80062724
Manufacturer :7693710
EAN:4002805728192




Technical specifications
| Opening | 19 mm |
|---|---|
| Fixation | stiftborging (locking pin / eject-pin) |
| Length | 65.3 mm |
Product details : GEDORE RING END 7218-19
Rectangular ring end fitting SE 14x18, 19 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Opening | 19 mm |
| Fixation | stiftborging (locking pin / eject-pin) |
| Length | 65.3 mm |
Show UNSPSC/ECL@SS
£ 43.16 excl. VAT
/ Each
£ 51.79 incl. VAT
- Delivery usually within ( 8 ) days