References
Stahlwille:58214041
Rubix:4512796
Manufacturer :731/40 41
EAN:4018754158294




Product details : STAHLWILLE 41MM OPEN END INSERT TOOL 14 X 18
For torque wrenches with internal square 14x18 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x81x75 mm |
|---|---|
| Logistic Weight | 307 g |
| Opening | 41 mm |
| Fixation | 14x18 mm |
| Length | 36.5 mm |
Show UNSPSC/ECL@SS
£ 67.02 excl. VAT
/ Each
£ 80.42 incl. VAT
- Usually arrives within 14 working days
