Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 58211012 12MM OPEN END INSERT TOOL 9 X 12
STAHLWILLE 58211012 12MM OPEN END INSERT TOOL 9 X 12
Open-ended shell tool
References
stahlwille:
58211012
rubix:
2517002
manufacturer :
731/10 12
ean:
4018754033843
Technical specifications
Opening
12
Length
17.5
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58211012 12MM OPEN END INSERT TOOL 9 X 12
attachable tools with fixed jaws
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
31
x
41
mm
Logistic Weight
43
g
Opening
12
Length
17.5
mm
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.39
excl. VAT
/
Each
£
47.27
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880111 COMBINATION SPANNER 1IN AF
ROEBUCK 880470 OFF-SET COMBINATION WRENCH 7MM
GEDORE 1B COMBINATION SPANNER 34MM
BRITOOL EXPERT COMBINATION WRENCH 7/8 INCH
ROEBUCK OPEN END PODGER SPANNER 41MM
FACOM 55A.13X16 55A OFFSET RING SPANNER METRIC 13 X 16MM
FACOM 467.8SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 8MM
ROEBUCK 047139 RATCHET SPANNER 17MM HEX
BAHCO ADJUST 9031/29 TWINPACK 9031 9029
GEDORE 34MM OE SLOGSPANNER 133 34
BAHCO 9035 ERGO 55MM ADJUSTABLE WRENCH RUBBER HANDLE PHOS FINISH 324MM
BAHCO 2M-17-19 RING WRENCH
BAHCO 111M-41 COMBINATION WRENCH 41MM
GEDORE 6091020 COMBI SPANNE 7 24
FACOM 17 X 19MM FLARE NUT WV 42.17X19