gedore:8792-19
rubix:1226048
manufacturer :7713330
ean:4002805872192

- Opening: 19 mm
- Fixation: 32
- Length: 31.5 mm
gedore:8791-19
rubix:1226013
manufacturer :7710820
ean:4002805871195

- Opening: 19 mm
- Fixation: met stiftborging (vastzetbare pen)
- Length: 45 mm
stahlwille:58621228
rubix:4519073
ean:4018754136483

- Opening: 11.1 mm
- Fixation: 9 x 12 mm
- Length: 17 mm
gedore:7218-22
rubix:80031440
manufacturer :7693980
ean:4002805728222

- Opening: 22 mm
- Fixation: met stiftborging
- Length: 67.3 mm
stahlwille:58231024
rubix:2517111
ean:4018754034444

- Opening: 24 mm
- Fixation: 9 x 12 mm
- Length: 20 mm
stahlwille:58214024
rubix:4512794
manufacturer :731/40 24
ean:4018754034017

- Opening: 24 mm
- Fixation: 14x18 mm
- Length: 25 mm
stahlwille:58224024
rubix:4512785
manufacturer :732/40 24
ean:4018754034284

- Opening: 24 mm
- Fixation: 14x18 mm
- Length: 25 mm
stahlwille:58211014
rubix:2517004
manufacturer :731/10 14
ean:4018754033867

- Opening: 14
- Fixation: 9x12 mm
- Length: 17.5 mm
facom:20.19
rubix:1232568
ean:3148510935904

- Opening: 19 mm
- Fixation: 20x7 mm
- Length: 109 mm
gedore:8796-36
rubix:1226124
manufacturer :7708410
ean:4002805876367

- Opening: 36 mm
- Fixation: 22
- Length: 56 mm
facom:11.24
rubix:1231258
ean:3148510927305

- Opening: 24 mm
- Fixation: 14x18 mm
- Length: 25 mm
stahlwille:58221014
rubix:2517055
ean:4018754034116

- Opening: 14 mm
- Fixation: 9 x 12
- Length: 17.5 mm
gedore:8792-13/16AF
rubix:80121720
manufacturer :1211463
ean:4002805924198

- Opening: 20.64 mm
- Fixation: 16
- Length: 28.5 mm
facom:J.J14CF
rubix:80379254
ean:3662424052064

- Opening: 10/24 mm
- Fixation: 9x12 mm
- Length: 385 mm
gedore:4550-85
rubix:80254126
manufacturer :7079370
ean:4002805455852

- Opening: 12.5 mm
- Fixation: kugelsicherung
- Length: 52 mm
gedore:DMKPK 7
rubix:222A5375
manufacturer :2551829
ean:4002805931363

- Opening: 12.5 mm
- Fixation: 12.5
- Length: 52 mm
bahco:97-18
rubix:401A6366
ean:7314150366361

- Opening: 18 mm
- Fixation: 9x12
- Length: 50 mm
stahlwille:58521087
rubix:200A9078
ean:4018754155538

- Opening: 6.3 mm
- Fixation: 20
- Length: 15.5 mm
stahlwille:58521088
rubix:200A9079
ean:4018754155545

- Opening: 20 mm
- Fixation: 10
- Length: 23.5 mm
stahlwille:58521089
rubix:200A9082
ean:4018754155552

- Opening: 29 mm
- Fixation: 12.5
- Length: 23.5 mm
stahlwille:58524090
rubix:200A9083
ean:4018754181124

- Opening: 29 mm
- Fixation: 12.5
- Length: 15.5 mm
facom:10.1/2
rubix:1231209
ean:3148510926100

- Opening: 1/2 mm
- Fixation: 9x12 mm
- Length: 17.5 mm
facom:10.12
rubix:1231215
ean:3148510925356

- Opening: 12 mm
- Fixation: 9x12 mm
- Length: 17.5 mm
stahlwille:734/4
rubix:2018693
manufacturer :58240004
ean:4018754034451

- Opening: 9 mm
- Fixation: 6.35
- Length: 12 mm