Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58624042 RING INSERT TOOL 14 X 18 13/16 INCH
STAHLWILLE 58624042 RING INSERT TOOL 14 X 18 13/16 INCH
732a/40 Series A/F 14x18mm Ring Insert Tools
References
stahlwille:
58624042
rubix:
2517096
ean:
4018754035212
Technical specifications
Opening
33
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58624042 RING INSERT TOOL 14 X 18 13/16 INCH
Manufactured by Stahlwille in their own German production facilities.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
33
x
66
mm
Logistic Weight
142
g
Opening
33
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.06
excl. VAT
/
Each
£
67.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM POLYGON DRIVES 13.32
GEDORE 8792-13/16AF AF RING FITTING 16MMSPIGOT 13/161211463
GEDORE 8796-36 22MM SPIGOT FITTING RING ENDED 36MM
STAHLWILLE 58221008 8MM RING INSERT TOOL 9 X 12
STAHLWILLE 58231016 16MM OPEN RING INSERT TOOL 9 X 12
GEDORE 8792-24 8792 SPIGOT FITTING RING ENDED 16 Z 24MM
STAHLWILLE 58221015 15MM RING INSERT TOOL 9 X 12
STAHLWILLE 59031350 SR300-1350 SUN WHEEL GEAR WITH OVERLOAD CUTOUT
FACOM 30MM OPEN ENDED SPAN 14 X 18 FITTING 11.30
GEDORE 7212-12 RING END FITTING 7677940
GEDORE 8792-16 8792 SPIGOT FITTING RING ENDED 16 Z 16MM
FACOM OPEN END 20.24
STAHLWILLE 58611036 OPEN END INSERT TOOL 9 X 12 5/8 INCH
STAHLWILLE 58224015 15MM RING INSERT TOOL 14 X 18
STAHLWILLE 58611038 OPEN END INSERT TOOL 9 X 12 11/16 INCH