FACOM 7/16 AF COMPACT COMBINATION SPANNER 39.7/16


39 - Short mixed keys in inches

References
facom:39.7/16
rubix:1233559
ean:3148510999180
brand logo
brand logo
Technical specifications

Product details : FACOM 7/16 AF COMPACT COMBINATION SPANNER 39.7/16


39 - Short mixed keys in inches
- Short mixed keys: the short handle and compact head allow great maneuverability. Ideal for difficult access.
- 12-sided with OGV® profile for powerful tightening while protecting the nut. Suffix H = hex eye.
- Eye head 15° offset.
- 15° angled head.
- Dimensions in inches: from 1/8" to 11/16".
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight36 g
Packaged dimensions (D x W x H)115x25x15 mm
Package weight36 g
Length109 mm
Weight35 g
Finishingsatin/chrome
Typecombination wrench
Show UNSPSC/ECL@SS
£ 11.11 excl. VAT
/ Each
£ 13.33 incl. VAT
  • Usually arrives within 14 working days