Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
WERA 006455 162IS PH/S VDE SLIMLINE SDRIVER 1/80 K'FORM+
WERA 006455 162IS PH/S VDE SLIMLINE SDRIVER 1/80 K'FORM+
Insulated screwdrivers Wera
References
wera:
05006455001
rubix:
2573457
ean:
4013288160201
Technical specifications
Imprint
Phillips
Blade length
80
mm
Imprint size
PH/S1
Product details
Technical specifications
Product details : WERA 006455 162IS PH/S VDE SLIMLINE SDRIVER 1/80 K'FORM+
Technical specifications
Attributes
Imprint
Phillips
Blade length
80
mm
Imprint size
PH/S1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.09
excl. VAT
/
Each
£
15.71
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 8920SL-2P 2 BLADES INSULATED TX20 X100
BAHCO BE-8720S SCREWDRIVER ERGO IEC COMBIPZ2X100
WERA 005300 190I VDE NUTSPINNER 5.5/125 K'FORM+
WERA 006183 167I VDE SCREWDRIVER TX7/80 K'FORM+
BAHCO BE-8810S SCREWDRIVER ERGO IEC PZ1X80
WERA 05003451001 KOMPAKT VDE INTERCHANGEABLE BLADE POZI PZ 1/154MM
KNIPEX 981320 SCREWDRIVERS FOR HEX SOCKET SCREWS 175MM
FACOM AT6.5X150TVE PROT SD PARA 6.5X150 1000V SLIM
WERA 057490 837 I RA VDE BLADE HOLDING RATCHET HANDLE
BAHCO 8050SL-2P 2 BLADES INSULATED 1X5.5
BRIT EXP S/DRIVER 1000V PH0X75
BAHCO 806-1-2 MAINS TESTER 3.5X100150-250V
GEDORE 6.5X125MMVDESCRDRVER VDE 2170 6,5
ROEBUCK PHILLIPS SCREWDRIVER, INSULATED 1000V DIMENSIONS PH 1 826505
FACOM AT5.5X125TVE INSULATED SCREWDRIVER SLOTTED 100V