References
Facom:188.16AVSE
Rubix:1231618
EAN:3148511431566



Product details : FACOM INSUL PLR 188.16AVSE
Insulated flat nose pliers 1000 Volts VSE Series
-Bits of ribbed noses.
-Insulation with "security” color code.
-Presentation: burnished head.
-Bits of ribbed noses.
-Insulation with "security” color code.
-Presentation: burnished head.
Strengths
Bits of ribbed noses. • Insulation with "safety"colour code.
Technical specifications
Attributes
| Logistic Weight | 187 g |
|---|---|
| Packaged dimensions (D x W x H) | 165x65x32 mm |
| Package weight | 187 g |
| Nose shape | flat |
| Length of noses | 50 mm |
| Length | 165 mm |
| Diameter | 7 mm |
| Cutting capacity | 50 mm |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 51.29 excl. VAT
/ Each
£ 61.55 incl. VAT
- Delivery usually within ( 14 ) days
