FACOM 195.34L 340MM LONG REACH PLIERS BENT

Extra-long, double-jointed half-round nose pliers - 45° bent

See technical information

References

Facom:195.34L
Rubix:80189858
EAN:3662424010170
brand logo

Technical specifications

Nose shapeflat
Length of noses77 mm
Length340 mm
See all Specifications

Product details : FACOM 195.34L 340MM LONG REACH PLIERS BENT


Extra-long half-round pliers with double joint - 45° bent
- Length 340 mm.
- 45° bent for better accessibility.
- Double joint and slim profile. for work in hard-to-reach places, even with only one hand.
- Serrated tips for good grip.
- Ergonomic handle for easy gripping.
- Presentation: polished, plastic sheath. Model 195.34L. Spout width 6mm. Thickness 3mm.

Technical specifications


Attributes
Logistic Weight365 g
Packaged dimensions (D x W x H)342x60x15 mm
Package weight361 g
Nose shapeflat
Length of noses77 mm
Length340 mm
Diameter6 mm
Cutting capacity3 mm
Weight350 g
£ 46.70 excl. VAT
/ Each
£ 56.04 incl. VAT
  • In stock: Next day delivery