KNIPEX 3743125 PLIERS FELECTRONIC ENG 125MM
Gripping pliers for precision mechanics, chrome-plated, plastic-coated 125m
See technical informationReferences
Knipex:37 43 125
Rubix:388A3414
EAN:4003773043652



Product details : KNIPEX 3743125 PLIERS FELECTRONIC ENG 125MM
The Knipex precision gripping pliers is designed for precise assembly work in precision engineering and electronics. The chrome-plated finish and the recessed joint provide high stability, exact control and reliable handling of sensitive components.
Features:
The Knipex gripping pliers is suitable for gripping, holding, bending and adjusting. Precisely ground tips as well as smooth gripping surfaces inside the jaws protect sensitive surfaces from damage. Carefully deburred edges minimize the risk of material damage. The recessed joint increases stability and extends the tool's service life. Plastic-coated handles ensure a secure and ergonomic grip. The chrome-plated surface provides increased corrosion protection and contributes to long-term suitability for use in industrial environments.
Specifications:
• Weight: 76 g
• Dimensions: 125 × 50 × 12 mm
• Surface: chrome-plated
• Handle material: plastic-coated
• Jaw thickness (joint) (D): 8,0 mm
• Tip width: 2,0 mm
• Tip thickness: 1,0 mm
• Jaw length: 27,0 mm
• Head width: 14,5 mm
Standards:
• DIN ISO 9655 – defines dimensional requirements and terminology for precision pliers
• REACH – confirms freedom from substances of very high concern (SVHC) in accordance with the European chemicals regulation
Features:
The Knipex gripping pliers is suitable for gripping, holding, bending and adjusting. Precisely ground tips as well as smooth gripping surfaces inside the jaws protect sensitive surfaces from damage. Carefully deburred edges minimize the risk of material damage. The recessed joint increases stability and extends the tool's service life. Plastic-coated handles ensure a secure and ergonomic grip. The chrome-plated surface provides increased corrosion protection and contributes to long-term suitability for use in industrial environments.
Specifications:
• Weight: 76 g
• Dimensions: 125 × 50 × 12 mm
• Surface: chrome-plated
• Handle material: plastic-coated
• Jaw thickness (joint) (D): 8,0 mm
• Tip width: 2,0 mm
• Tip thickness: 1,0 mm
• Jaw length: 27,0 mm
• Head width: 14,5 mm
Standards:
• DIN ISO 9655 – defines dimensional requirements and terminology for precision pliers
• REACH – confirms freedom from substances of very high concern (SVHC) in accordance with the European chemicals regulation
Precision pliers for fine assembly work, e g. in electronics and fine mechanics. For gripping, holding, bending and adjusting. Tips precision ground. Smooth gripping surfaces. Edges carefully deburred. Lap joint. High-grade special tool steel, forged, oil-hardened
Strengths
• High precision in handling due to finely ground tips
• Gentle handling of sensitive components thanks to smooth gripping surfaces
• Long service life due to recessed joint and chrome-plated surface
• Ergonomic operation thanks to slip-resistant, plastic-coated handles
• Low maintenance requirement and high corrosion resistance for workshop use
• Gentle handling of sensitive components thanks to smooth gripping surfaces
• Long service life due to recessed joint and chrome-plated surface
• Ergonomic operation thanks to slip-resistant, plastic-coated handles
• Low maintenance requirement and high corrosion resistance for workshop use
Applications
This precision gripping pliers is ideal for assembly, adjustment and maintenance work in precision engineering, electronics and micromechanics.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x50x12 mm |
|---|---|
| Nose shape | flat |
| Length of noses | 27 mm |
| Length | 125 mm |
| Weight | 76 g |
Show UNSPSC/ECL@SS
£ 23.84 excl. VAT
/ Each
£ 28.61 incl. VAT
- Delivery usually within ( 14 ) days