References
Knipex:35 82 145
Rubix:388A3399
EAN:4003773039396

Technical specifications
| Nose shape | half-round |
|---|---|
| Length of noses | 31.1 mm |
| Length | 145 mm |
Product details : KNIPEX 3582145 RELAY ADJUSTING PLIERS 145MM
Precision pliers for fine assembly work, e g. in electronics and fine mechanics. For gripping, holding and bending. Sturdy, zero backlash box joint. Smooth ground gripping surfaces. Edges carefully deburred. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x59x48 mm |
|---|---|
| Nose shape | half-round |
| Length of noses | 31.1 mm |
| Length | 145 mm |
| Weight | 86 g |
Show UNSPSC/ECL@SS
£ 43.41 excl. VAT
/ Each
£ 52.09 incl. VAT
- Delivery usually within ( 14 ) days




