References
Knipex:30 16 160
Rubix:156A0897
EAN:4003773001904



Product details : KNIPEX 3016160 LONG NOSE PLIERS 160MM
30 16 160 Long Nose Pliers
heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, trapezoidal jaws.
Jaw thickness (joint) (T1): 9.5 mm Tips width (W4): 3.0 mm Tips thickness (T2): 5.0 mm Jaw length (L3): 46.5 mm Head width (W3): 16.5 mm
heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, trapezoidal jaws.
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x57x18 mm |
|---|---|
| Nose shape | long |
| Length of noses | 46.5 mm |
| Length | 160 mm |
| Weight | 150 g |
Show UNSPSC/ECL@SS
£ 29.74 excl. VAT
/ Each
£ 35.69 incl. VAT
- Delivery usually within ( 14 ) days