ROEBUCK 00300 13MM INSULATED OPEN ENDED SPANNER
Insulated open-ended spanners
See technical informationSee documentsReferences
Roebuck:7770644
Rubix:2016415
EAN:3660338518591
Documents
Product details : ROEBUCK 00300 13MM INSULATED OPEN ENDED SPANNER
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.Simple fork and head isolated for maximum protection.
High quality, fully injection-moulded with Nylon 11 for optimum protection.Simple fork and head isolated for maximum protection.
Technical specifications
Attributes
| Opening | 13 |
|---|---|
| Length | 148 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 25.07 excl. VAT
/ Each
£ 30.08 incl. VAT
- In stock: Next day delivery

