STAHLWILLE 02500048 3/8 INCH DRIVE X 1 AF CROW-FOOT
540a series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02500048
Rubix:4527151
EAN:4018754004706



Documents
Product details : STAHLWILLE 02500048 3/8 INCH DRIVE X 1 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x44x48 mm |
|---|---|
| Logistic Weight | 78 g |
| Opening | 1 |
| Length | 47 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 57.75 excl. VAT
/ Each
£ 69.30 incl. VAT
- Usually arrives within 14 working days
