GEDORE 1 B 22 1B COMBINATION SPANNER 22MM


Combination wrench 1B (MM)

References
gedore:1 B 22
rubix:2515655
manufacturer :6002100
ean:4010886600214
brand logo
brand logo
Technical specifications
Opening22
Length292 mm
See all Specifications

Product details : GEDORE 1 B 22 1B COMBINATION SPANNER 22MM


Combination spanner, offset Design: DIN 3113, ISO 3318, B-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side deep offset, jaw angled at 15°.
Combination spanner 22 mm Selection of sizes most in use Acc. to DIN 3113 Form B, ISO 3318, ISO 7738 GEDORE vanadium steel 31CrV3, chrome-plated With same size each end, ring 10° offset from shaft, with UD profile * not standardised

Technical specifications


Attributes
Logistic Weight294 g
Opening22
Length292 mm
Weight294 g
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 29.74 excl. VAT
/ Each
£ 35.69 incl. VAT
  • Usually arrives within 14 working days