STAHLWILLE 40032730 27 X 30MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40032730
Rubix:2018312
EAN:4018754018048



Documents
Product details : STAHLWILLE 40032730 27 X 30MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x64x298 mm |
|---|---|
| Logistic Weight | 412 g |
| Opening | 27x30 |
| Length | 300 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 24.30 excl. VAT
/ Each
£ 29.16 incl. VAT
- Usually arrives within 14 working days
