Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
KNIPEX 982610 SCREWDRIVERS TORX 160MM
KNIPEX 982610 SCREWDRIVERS TORX 160MM
Insulated screwdrivers Knipex
References
knipex:
98 26 10
rubix:
80988903
ean:
4003773071709
Technical specifications
Imprint
Torx
Blade length
60
mm
Imprint size
TX10
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 982610 SCREWDRIVERS TORX 160MM
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
315
x
37
x
36
mm
Logistic Weight
25
g
Imprint
Torx
Blade length
60
mm
Imprint size
TX10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.70
excl. VAT
/
Each
£
9.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 006158 162I VDE SCREWDRIVER PH4/200 K'FORM+
WERA 030112 1550PH SCREWDRIVER PH1/80 ESD
ROEBUCK 02010 1000V INSULATED PHILLIPS SCREWDRIVER 75MM X 5 X NO.1
BAHCO BE-8255S SCREWDRIVER ERGO IEC 1.2X6.5X150
BAHCO 623-5.5-125 SCREWDRIVER AISLO STR 5.5X125
ROEBUCK 02250 INSULATED 1000V 3BA NUT SPINNER
WERA 006152 162I VDE SCREWDRIVER PH1/80 K'FORM+
ROEBUCK 1000V INSULATED SD SLOTTED 200MM SCREWDRIVER
WERA 020134 165ISS PZ/S VDE SLIM/SLIM SCREWDRIVER 2/100 K'FORM+
FACOM AT8X150VE PRO-TWIST SCREWDRIVER SLOTTED 8 X 150 MM 1000V VDE
GEDORE VDE 2172 4 SCREWDRIVER SLIM SLOTTED MM
FACOM AT3.5X100TVE 3.5 X100 1000V SLIM
FACOM AT3.5X75VE PRO-TWIST SCREWDRIVER SLOTTED 3.5 X 75 MM 1000V VDE
FACOM ATP2X125VE PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM 1000V VDE
BAHCO BE-8630S SCREWDRIVER ERGO IEC PH3X150