Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
WERA 057490 837 I RA VDE BLADE HOLDING RATCHET HANDLE
WERA 057490 837 I RA VDE BLADE HOLDING RATCHET HANDLE
Insulated screwdrivers Wera
References
wera:
05057490001
rubix:
265A5536
manufacturer :
05057490001
ean:
4013288229700
Product details
Technical specifications
Product details : WERA 057490 837 I RA VDE BLADE HOLDING RATCHET HANDLE
837 i RA Kraftform blade-holding handle with ratchet functionality, 9 x 115 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.91
excl. VAT
/
Each
£
45.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 006156 162I VDE SCREWDRIVER PH3/150 K'FORM+
FACOM AT10X200VE INSULATED SCREWDRIVER
ITL 02450 1000V INSULATED 8MM FEMALE LINK EXTRACTOR
BAHCO BE-8520S SCREWDRIVER ERGO IEC COMBIPH2X100
GEDORE VDE 2172 55 SCREWDRIVER SLIM SLOTTED 5.5 MM
WERA 006450 162IS VDE SLIMLINE SCREWDRIVER PH1/80 K'FORM+
WERA 006190 165IPZ/S VDE SCREWDRIVER 1/80 K'FORM+
ROEBUCK 01915 1000V INSULATED SLOTTED SCREWDRIVER 125MM X 6.5 X 1.2
BAHCO 808060 INSULATED RATCHETING SCREWDRIVER 100MM
BAHCO BE-8800S SCREWDRIVER ERGO IEC PZ0X75
WERA 006172 167I VDE SCREWDRIVER TX15/80 K'FORM+
STANLEY 0-65-417 FATMAX SCREWDRIVER INSULATED PZ 0 X 75
KNIPEX 982065SL SCREWDRIVERS SLIM 262MM
ROEBUCK 01940 1000V INSULATED SLOTTED SCREWDRIVER 150MM X 8 X 1.2
ROEBUCK SLOTHEAD SCREWDRIVER INSULATED 1000V 3.5MM 880438