Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 623-5.5-125 SCREWDRIVER AISLO STR 5.5X125
BAHCO 623-5.5-125 SCREWDRIVER AISLO STR 5.5X125
Insulated screwdriver for slotted head screws
References
bahco:
623-5.5-125
rubix:
124A4162
ean:
7314150128549
Technical specifications
Imprint
Flat
Blade length
125
mm
Imprint size
5,5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 623-5.5-125 SCREWDRIVER AISLO STR 5.5X125
Insulated screwdriver for slotted head screws
Technical specifications
Attributes
Logistic Weight
50
g
Imprint
Flat
Blade length
125
mm
Imprint size
5,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.96
excl. VAT
/
Each
£
8.35
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
STANLEY 0-65-410 FATMAX SCREWDRIVER INS SLOT 2.5 X 50
WERA 006135 160I VDE SCREWDRIVER SLOTTED 1.6/8.0/200 K'FORM+
WERA 006183 167I VDE SCREWDRIVER TX7/80 K'FORM+
FACOM ATD3X150VE PRO-TWIST SCREWDRIVER POZI 3 X 150 MM 1000V VDE
BAHCO B196.035.100 INSULATED SCREWDRIVER SLOT 0.6X3.5X100
BAHCO BE-8706S SCREWDRIVER ERGO IEC HEX 6X150
BRITOOL EXPERT SCREWDRIVER 1000V 35X75 E165411
FACOM ATD1X100TVE POZIDRIVE SCREWDRIVER PZ1 TIP
WERA 005315 190I VDE NUTSPINNER 8.0/125 K'FORM+
WERA 030112 1550PH SCREWDRIVER PH1/80 ESD
ROEBUCK 01860 1000V INSULATED SLOTTED TERMINAL SCREWDRIVER 75MMX3X0.5
WERA 006380 162IPH/S VDE SCREWDRIVER 1/80 K'FORM+
BAHCO BE-8840S SCREWDRIVER ERGO IEC PZ4X200
ROEBUCK 02290 1000V INSULATED 10MM NUT SPINNER
FACOM ATP1X100VE PRO-TWIST SCREWDRIVER PHILLIPS 1 X 100 1000V VDE