Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 8520SL-2P 2 BLADES INSULATED COMBI PH2
BAHCO 8520SL-2P 2 BLADES INSULATED COMBI PH2
Interchangeable blades for Ratcheting Insulated Screwdriver
References
bahco:
8520SL-2P
rubix:
2524081
ean:
7314150245765
Technical specifications
Imprint
phillips
Blade length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8520SL-2P 2 BLADES INSULATED COMBI PH2
Insulated interchangeable blades with reduced diameter
Technical specifications
Attributes
Logistic Weight
50
g
Imprint
phillips
Blade length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.70
excl. VAT
/
Each
£
22.44
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
FACOM AT4X100VE PRO-TWIST SCREWDRIVER SLOTTED 4 X 100 MM 1000V VDE
WERA 006150 162I VDE SCREWDRIVER PH0/80 K'FORM+
WERA 006466 165IS PZ/S VDE SLIMLINE SCREWDRIVER 2/100 K'FORM+
GEDORE VDE2160PH-2 SCREWDRIVER
BAHCO BE-8703S SCREWDRIVER ERGO IEC HEX 3X125
WERA 005315 190I VDE NUTSPINNER 8.0/125 K'FORM+
WERA 020133 162ISS VDE SLIM/SLIM SCREWDRIVER PH2/100 K'FORM+
ROEBUCK 01915 1000V INSULATED SLOTTED SCREWDRIVER 125MM X 6.5 X 1.2
WERA 006159 162I VDE SCREWDRIVER PH2/200 K'FORM+
ROEBUCK 02010 1000V INSULATED PHILLIPS SCREWDRIVER 75MM X 5 X NO.1
FACOM AT6.5X150VE SCREWDRIVER 6.5X150 1000V
STANLEY 0-65-419 FATMAX INSULATED SCREWDRIVER PZ2X125
WERA 006116 160I VDE SCREWDRIVER SLOTTED 0.8/4.0/150 K'FORM+
WERA 030103 1578A SCREWDRIVER SLOTTED 0.40/2/60 ESD
WERA 006440 160IS VDE SLIMLINE SCREWDRIVER 3.5/100 K'FORM+