TEGERA 8833R SYNTHETIC GLOVE 9 L


Insulation Glove

References
tegera:8833R-9
rubix:386A2005
manufacturer :8833R-9
ean:7340118418834
brand logo
brand logo
Technical specifications
Size9
CoatingLatex
Abrasion resistance level2
See all Specifications

Product details : TEGERA 8833R SYNTHETIC GLOVE 9 L


A very soft and comfortable latex dipped glove for all-round work. Winter lined and waterproof dipping suitable for wet environments. Approved for handling foodstuffs. High visibility colour. Withstands contact heat up to 250°C/482°F. More effective energy usage in combination with use of solar energy in the production has reduced the CO2 emission by 60g/2. 1 oz/pair. More effective laundry process has reduced the water usage by 70% (6 liter/1. 6 gal per pair).

Strengths

•Functions: Withstands contact heat up to 250°C, Approved for handling foodstuffs, High visibility colour, Windproof, Waterproof
Prevents risk of: Abrasion injuries, blisters, contact with dirt, contact with moisture, contact with cold
PRIMARY ENVIRONMENTS OF USE: Cold environments, wet environments, dirty environments
PRIMARY AREAS OF USE: Agricultural work, building and construction, concrete work, construction
Type of work: Heavy weight

Applications

Cold Environments;Wet Environments;Dirty Environments;Agricultural Work;Building and Construction;Concrete Work;Construction

Technical specifications


Attributes
Size9
CoatingLatex
Abrasion resistance level2
Main materialTextile
Usage environmentHumid
Food contactYes
ColourOrange
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 7.53 excl. VAT
/ Each
£ 9.04 incl. VAT
  • Usually arrives within 14 working days