MITUTOYO 124-807 INTERCHANGEABLE BALL ANVIL/SPINDLE TIP
Interchangeable Ball Anvil Spindle Tip
See technical informationReferences
Mitutoyo:124-807
Rubix:114A9879
EAN:4946368014036

Technical specifications
| Thread | moduł koła zębatego 1,75; podziałka symetryczna (dp) 15 |
|---|
Product details : MITUTOYO 124-807 INTERCHANGEABLE BALL ANVIL/SPINDLE TIP
These optional interchangeable anvils allow you to measure the over-pin diameter of gears.
Interchangeable Ball Anvil/Spindle Tip, 3.0mm
Strengths
•IP65 water/dust protection (Series 324)
Measures over-pin diameter of gears With precision steel (carbide) ball-tipped Measuring faces
With a standard bar except 0 - 25mm and 0 - 1” model •Interchangeable ball anvil-spindle tips for various gear modules (0 5 - 5 25) are optional
With Ratchet Stop for constant force
Supplied in fitted plastic case
Measures over-pin diameter of gears With precision steel (carbide) ball-tipped Measuring faces
With a standard bar except 0 - 25mm and 0 - 1” model •Interchangeable ball anvil-spindle tips for various gear modules (0 5 - 5 25) are optional
With Ratchet Stop for constant force
Supplied in fitted plastic case
Technical specifications
Attributes
| Thread | moduł koła zębatego 1,75; podziałka symetryczna (dp) 15 |
|---|---|
| Use | to measure the over-pin diameter of gears. |
Show UNSPSC/ECL@SS
£ 108.83 excl. VAT
/ Each
£ 130.60 incl. VAT
- Usually arrives within 14 working days