ROEBUCK INTERCHANGEABLE TIP SHORE 72 D-SECURITY DIAMETER 40MM 840396
Interchangeable tips shore 72 d - security
See technical informationSee documentsReferences
Roebuck:840396
Rubix:209A7908
EAN:3660338058776

Documents
Product details : ROEBUCK INTERCHANGEABLE TIP SHORE 72 D-SECURITY DIAMETER 40MM 840396
Material: Hard cellulose acetate, wear resistant - Shore 72 D
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Colour | orange |
| For model | security |
| Material | hard cellulose acetate |
Show UNSPSC/ECL@SS
£ 5.04 excl. VAT
/ Each
£ 6.05 incl. VAT
- Usually arrives within 14 working days
