ROEBUCK REPLACEMENT HAMMER FACE 50MM FOR MODEL 862408 862411
Kickback-free hammer shore +
See technical informationSee documentsReferences
Roebuck:862411
Rubix:209A8229
EAN:3660338171017

Documents
Product details : ROEBUCK REPLACEMENT HAMMER FACE 50MM FOR MODEL 862408 862411
Ergonomic profile, non-skid surface.
Hardness Tip: 80 shore D Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
German made.
Hardness Tip: 80 shore D Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
German made.
Strengths
High hardness socket
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| For model | 862408 |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 15.03 excl. VAT
/ Each
£ 18.04 incl. VAT
- Usually arrives within 14 working days
