ROEBUCK REPLACEMENT HAMMER FACE 40MM FOR MODEL 862407 862410
Kickback-free hammer shore +
See technical informationSee documentsReferences
Roebuck:862410
Rubix:209A8228
EAN:3660338171000

Documents
Product details : ROEBUCK REPLACEMENT HAMMER FACE 40MM FOR MODEL 862407 862410
Ergonomic profile, non-skid surface.
Hardness Tip: 80 shore D Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
German made.
Hardness Tip: 80 shore D Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
German made.
Strengths
High hardness socket
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| For model | 862407 |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 11.86 excl. VAT
/ Each
£ 14.23 incl. VAT
- Usually arrives within 14 working days
