Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer end
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 28MM 787508
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 28MM 787508
Interchangeable tips
References
roebuck:
787508
rubix:
209A7367
ean:
3660338041167
Technical specifications
Diameter
28
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK INTERCHANGEABLE TIPS DIAMETER 28MM 787508
Interchangeable tips Shore D75 – Red Shore D85 – White
Technical specifications
Attributes
Diameter
28
mm
Colour
Red
For model
Roebuck sledgehammer 28 mm
Material
Shore D75
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.70
excl. VAT
/
Each
£
3.24
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
STAHLWILLE 79040040 R-SPARE PLASTIC HEAD
FACOM 2.12E+37 TIP HAMMER 212.E35
ROEBUCK TIP FOR NO-BOUNCE MALLET DIAMETER 35MM 856007
THOR 76710NF REPLACEMENT WHITE NYLON FACE
FACOM TIP HAMMER 212.E40
ROEBUCK INTERCHANGEABLE TIP SHORE 80 D-SECURITY DIAMETER 30MM 840398
THOR 76712PF REPLACEMENT MEDIUM RED PLASTIC FACE
ROEBUCK INTERCHANGEABLE TIP SHORE 72 D-SECURITY DIAMETER 40MM 840396
GEDORE E 224-32 PLASTIC SPARE HEAD D 32 MM
ROEBUCK SPARE PU FACE YELLOW 40MM PACK OF 2
ROEBUCK REPLACEMENT HAMMER FACE 50MM FOR MODEL 862408 862411
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 38MM 787510
ROEBUCK TIP FOR NO-BOUNCE MALLET DIAMETER 50MM 856009
FACOM TIP EA.40
ROEBUCK SPARE NYLON FACE WHITE 40MM PACK OF 2