FACOM 10-25MM EXT CIRCLIP PLIERS 179A.13


179A-Pliers for exterior Circlips ® -Straight noses

References
facom:179A.13
rubix:80140541
ean:3148518230582
brand logo
brand logo
Technical specifications
Nose shapeStraight
Nose diameter1.3 mm
Length140 mm
See all Specifications

Product details : FACOM 10-25MM EXT CIRCLIP PLIERS 179A.13


179A-Pliers for exterior Circlips ® -Straight noses
- Pour Circlips® 8 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.

Strengths

Piano wire tips: high resistance to deformation

Technical specifications


Attributes
Logistic Weight141 g
Packaged dimensions (D x W x H)160x70x17 mm
Package weight142 g
Nose shapeStraight
Nose diameter1.3 mm
Length140 mm
Weight115 g
Max diameter capacity25 mm
Min. diameter12 mm
Max diameter25 mm
Show UNSPSC/ECL@SS
£ 25.26 excl. VAT
/ Each
£ 30.31 incl. VAT
  • Usually arrives within 14 working days