Circlip Pliers
Nose shape | Curved |
---|---|
Nose diameter | 0.9 mm |
Length | 125 mm |
Logistics dimensions (L x W x H) | 202x64x36 mm |
---|---|
Nose shape | Curved |
Nose diameter | 0.9 mm |
Length | 125 mm |
Weight | 85 g |
Max diameter capacity | 10 mm |
Min. diameter | 3 mm |
Max diameter | 10 mm |
In stock: Next day delivery