IRWIN QUICK-GRIP BAR CLAMP 305MM/12IN 512QC T512QCEL7
Irwin Quick-Grip Quick Change Bar Clamp
See technical informationSee documentsReferences
Irwin:T512QCEL7
Rubix:016372
EAN:5706915000078



Documents
Product details : IRWIN QUICK-GRIP BAR CLAMP 305MM/12IN 512QC T512QCEL7
The T512QCEL7 features a quick change system which converts clamp to spreader in seconds. This now provides the consumer with a greater clamping hold load of 135kg. It also includes a new to the market lockable swivel feature which enables uneven surfaces to be clamped.
Strengths
Swivel jaw with lock for clamping uneven surfaces (patent pending)
Square XP-style protective pads protect the work surface
Heavy-duty construction which makes for a durable, long lasting clamp
Improved quick-change screw mechanism allows for easy conversion to a spreader
Square XP-style protective pads protect the work surface
Heavy-duty construction which makes for a durable, long lasting clamp
Improved quick-change screw mechanism allows for easy conversion to a spreader
Applications
Ideal for temporary hold-down, quick clamping applications
Technical specifications
Attributes
| Clamping | 300 mm |
|---|---|
| Weight | 0.918 kg |
Show UNSPSC/ECL@SS
£ 29.84 excl. VAT
/ Each
£ 35.81 incl. VAT
- In stock: Next day delivery