Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TIM 11 55MM HEX X 60MM HEX X 200MM LONG BOX SPANNER
MELFORM MEL TIM 11 55MM HEX X 60MM HEX X 200MM LONG BOX SPANNER
ISO Double Ended Metric TIM Range
References
melco:
TIM11
rubix:
245717
Technical specifications
Opening
11
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TIM 11 55MM HEX X 60MM HEX X 200MM LONG BOX SPANNER
Bright plated finish
Technical specifications
Attributes
Opening
11
Length
200
mm
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.11
excl. VAT
/
Each
£
51.73
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK COMBINATION SPANNER 8MM
GEDORE 894-50 SINGLE OPEN ENDED SPANNER 50MM
STAHLWILLE 41070607 6 X 7MM DOUBLE END RING 10 DEG OFF SET
STAHLWILLIE 41081619 16X19 DOUBLE OPEN RING SPANNER, ANGLED
BAHCO 6M-36-41 OPEN END WRENCH
STAHLWILLE 41071819 18 X 19MM DOUBLE END RING 10 DEG OFF SET
BAHCO 28M-18 DOUBLE END SOCKET WRENCH
GEDORE 400 13X15 FLARE NUT SPANNER 13MM X 15MM
BAHCO 1952M-70 COMBINATION WRENCH
WERA 073283 JOKER WRENCH RATCHET COMBI 1/2 SB
BRITOOL EXPERT GEARWRENCH WRENCH 17MM
BAHCO 895M-13-17 OPEN END WRENCH
FACOM COMBINATION WRENCH 440.9/16SR
ROEBUCK WRENCH SOCKET 6X12 OPENING 15MM 865306
BAHCO 6M-16-17 OPEN END WRENCH