440.SR - ADF Combination wrenches in inches
Length | 175 mm |
---|
Logistic Weight | 103 g |
---|---|
Packaged dimensions (D x W x H) | 177x30x10 mm |
Package weight | 103 g |
Length | 175 mm |
Weight | 120 g |
Finishing | copper/beryllium |
Type | combination wrench |
Usually arrives within 14 working days