Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION SPANNER 8MM
ROEBUCK COMBINATION SPANNER 8MM
Bi-hexagonal ring combination spanners
References
roebuck:
4972145
rubix:
248200
Technical specifications
Opening
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMBINATION SPANNER 8MM
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Manufactured to BS7586 and DIN3113.
Metric
Technical specifications
Attributes
Opening
8
Finishing
Satin
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.17
excl. VAT
/
Each
£
1.40
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
GEDORE 13MM MIDGET SPANNER 8 13
STAHLWILLE 40083232 COMBINATION SPANNER 32MM
6335500 155-165MM HOOK SPANNERS
FACOM OPEN-END WREN 34.1/4
GEDORE 2 10X13 6016160 10MM X 13MM RING SPANNER
FACOM 51B.34 POLYGON IMPACT WRENCHES 34 MM
GEDORE 7R-17 7R COMBINATION RATCHET SPANNER 17MM
GEDORE 13MM SPANNER 7 13
IRWIN RECORD 300 SERIES STILLSON 8 INCH
ROEBUCK SLOGGING RING SPANNER 9/16 INCH WHITWORTH
31.16X17 FACOM 16MM X 17MM LOW PROFILE OE SPANNER
FACOM 12 POINT METRIC COMBINATION WRENCH 30MM - SAFETY LOCK SYSTEM
FACOM T SKT WREN WITH 99C.16
FACOM COMBINATION W 40.29LA
FACOM 467BF.18 RATCHET COMBINATION SPANNER 18MM