FACOM J.11CF CROWSFOOT SPANNER 3/8 DRIVE X 11MM
J.CF - 3/8" Crowfoot Metric Fork End Caps
See technical informationReferences
Facom:J.11CF
Rubix:80379443
EAN:3662424034596

Product details : FACOM J.11CF CROWSFOOT SPANNER 3/8 DRIVE X 11MM
J.CF - 3/8" Crowfoot Metric Fork End Caps
- Anti-slip design for a good hold on the binding.
- Shape designed to distribute the contact force over a larger area.
- Use in hard to reach places.
- Suitable for low torque applications.
- Dimensions in mm: from 8 to 32.
Presentation: bright chrome.
- Anti-slip design for a good hold on the binding.
- Shape designed to distribute the contact force over a larger area.
- Use in hard to reach places.
- Suitable for low torque applications.
- Dimensions in mm: from 8 to 32.
Presentation: bright chrome.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x25x10 mm |
| Package weight | 30 g |
| Opening | 11 |
| Length | 34.8 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 38.51 excl. VAT
/ Each
£ 46.21 incl. VAT
- Delivery usually within ( 14 ) days
