References
Gedore:6 10x13
Rubix:133A0839
Manufacturer :6064990
EAN:4010886606490

Product details : GEDORE DOUBLE END SPANNER 6 10X13
Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 10x13 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Opening | 10x13 |
| Length | 172 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.07 excl. VAT
/ Each
£ 7.28 incl. VAT
- Delivery usually within ( 8 ) days
