References
Gedore:8798-60
Rubix:295A0712
Manufacturer :1565397
EAN:4002805925553



Product details : GEDORE 1565397 OPEN END FITTING
Open end fitting 28 Z, 60 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Chrome-vanadium steel, matt chrome-plated With catch retention Special sizes available on request
Technical specifications
Attributes
| Logistic Weight | 2100 g |
|---|---|
| Opening | 14 |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 748.73 excl. VAT
/ Each
£ 898.48 incl. VAT
- Delivery usually within ( 8 ) days
