References
Facom:J.217
Rubix:040096
EAN:3148510289458




Product details : FACOM EXTENSION BAR 3/8 INCH DRIVE 500MM J.217
J-Extensions 3/8"
-Presentation: Bright chrome.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 508 g |
|---|---|
| Packaged dimensions (D x W x H) | 500x18x18 mm |
| Package weight | 508 g |
| Square drive adapter | 3/8 '' |
| Length | 500 mm |
| Diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 34.75 excl. VAT
/ Each
£ 41.70 incl. VAT
- Delivery usually within ( 14 ) days
