ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865368

1/2" extension bar

See technical informationSee documents
References
Roebuck:865368
Rubix:209A7734
EAN:3660338197178
EXTENSION Square drive adapter '' 1/4
Technical specifications
Square drive adapter1/4 ''
Length50 mm
Documents

Product details : ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865368


Standard: ISO 3316 - ISO 1174-1 - DIN 312
Matt finish.

Strengths

Enables work in deep spaces

Technical specifications


Attributes
Square drive adapter1/4 ''
Length50 mm
Show UNSPSC/ECL@SS
£ 4.38 excl. VAT
/ Each
£ 5.26 incl. VAT
  • In stock: Next day delivery