References
Facom:R.216
Rubix:040074
EAN:3148510526805




Product details : FACOM R.216 R216 EXTENSION BAR 1/4 INCH DRIVE 150MM
1/4" flexible extension
-Makes it possible to reach difficult-to-access nuts..
- Unsuitable for high torques: max 2.8 Nm
-Makes it possible to reach difficult-to-access nuts..
- Unsuitable for high torques: max 2.8 Nm
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x15x15 mm |
| Package weight | 65 g |
| Square drive adapter | 1/4 '' |
| Length | 150 mm |
| Diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 20.91 excl. VAT
/ Each
£ 25.09 incl. VAT
- Delivery usually within ( 14 ) days
