Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 12011001 427QR EXTENSION QUICK RELEASE 76MM
STAHLWILLE 12011001 427QR EXTENSION QUICK RELEASE 76MM
427QR QuickRelease extensions
References
stahlwille:
12011001
rubix:
2018540
ean:
4018754141234
Technical specifications
Square drive adapter
3/8
''
Length
76
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 12011001 427QR EXTENSION QUICK RELEASE 76MM
427QR Extension, QuickRelease, 76mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
17
x
76
mm
Logistic Weight
66
g
Square drive adapter
3/8
''
Length
76
mm
Diameter
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.38
excl. VAT
/
Each
£
19.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 1DRV EXTENSION 150MM 6 E1606
BAHCO K9560G-2 POWER EXTENSION 1IN 175MM
STAHLWILLE 33160001 HEX BIT ADAPTER 1/2 - 1/4 INCH
BAHCO K9560G-4 1 IN SQUARE EXTENSION, 300 MM OVERALL
FACOM 1/2 - 500MM EXTENSIO S.217RC
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 130MM
GEODORE 7 X 1/2 SQ. DR. EXTENSION (1990-7) 6142890
STAHLWILLE 13010005 509W EXTENSION 1/2 INCH DRIVE 2 WOBBLE
GEDORE 125MM 1/2DR EXTN BAR 1990-5
FACOM 1/2 IMPACT EXTENSION NS.219A
EXTENSION BAR R.210S
FACOM EXTENSION R.210AVSE
ROEBUCK EXTENSION 1 INCH DRIVE 250MM
STAHLWILLE 12010001 427 EXTENSION 3/8 INCH DRIVE 3 LONG
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 14 LONG 356MM