References
Roebuck:6494358
Rubix:244982
EAN:3660338393723
Documents
Product details : ROEBUCK IMPACT SOCKET 1 INCH DRIVE 50MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Diameter | 50 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 42.91 excl. VAT
/ Each
£ 51.49 incl. VAT
- In stock: Next day delivery

