3/4" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Square drive adapter | 3/4 '' |
---|---|
Diameter | 49 mm |
Length | 95 mm |
Logistic Weight | 820 g |
---|---|
Square drive adapter | 3/4 '' |
Diameter | 49 mm |
Length | 95 mm |
Finishing | phosphate |
Usually arrives within 14 working days