NKD.A - 3/4" 12-sided metric impact sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 60 mm |
Length | 62 mm |
Logistic Weight | 626 g |
---|---|
Packaged dimensions (D x W x H) | 62x60x60 mm |
Package weight | 626 g |
Square drive adapter | 3/4 '' |
Diameter | 60 mm |
Length | 62 mm |
Square | 41 mm |
Usually arrives within 14 working days