Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 19MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 19MM
1/2" bi-hex sockets metric
References
roebuck:
4972227
rubix:
248709
Technical specifications
Square drive adapter
1/2
''
Diameter
19
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 19MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
19
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.02
excl. VAT
/
Each
£
8.42
incl. VAT
Sold out
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4932480357 HEX SKT. UNIV. JOINT SHW 1/2
GEDORE 8MM 1/4DRDHEX SOCKET D 20 8
GEDORE D19-19/32AF BI-HEX SOCKET
FACOM S.24LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 24MM
GEDORE 27MM X 3/4DR IMP HEX BIT SOCKET INK32-27
STAHLWILLE 03410064 1/2 INCH DRIVE X 1.1/2 SOCKET BI-HEX
FACOM SOCKET NM.22LA
FACOM 1/4 LONG SOCKET 1 R.1/2EL
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/4 A/F
FACOM 1/2 SD X 1/2 AF DEEP SOCKET S.1/2LA
GEDORE RED R61002114 21MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
STAHLWILLE 03420036 1/2 INCH DRIVE X 5/8 DEEP SOCKET BI-HEX
FACOM SOCKET NM.52A
GEDORE 2AF3/4DRIMPSKT K 32 2AF
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 17MM