Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 7MM 3/8DR BIHEX SKT D 30 7
GEDORE 7MM 3/8DR BIHEX SKT D 30 7
Cap 12-side UD-profile D 30
References
gedore:
D 30 7
rubix:
133A3501
manufacturer :
1845713
ean:
4010886857359
Technical specifications
Square drive adapter
3/8
''
Length
28
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 7MM 3/8DR BIHEX SKT D 30 7
Socket 3/8" 7 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
24
g
Square drive adapter
3/8
''
Length
28
mm
Square
10
mm
Finishing
Chromed
Number of sides
1
Weight
24
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.62
excl. VAT
/
Each
£
12.74
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK 880244 1/4IN DRIVE HEX /6 POINT9/16IN IN A/F SOCKETS
FACOM SOCKET NS.7/8A
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 18MM
FACOM IMPACT SOCKET NK.32A
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 32MM
GEDORE 24MM1DRIMPSOCKET K 21 24
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 30MM
ROEBUCK 880119 1/4IN DRIVE HEX SOCKET DEEP 7MM
SOCKET 3/8 X 0.3125
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 14MM E113494
GEDORE D19-25/32AF BI-HEX SOCKET
BAHCO 8900DM-55 SOCKET 3/4
FACOM NS.12A 1/2 DRIVE METRIC 6-POINT IMPACT SOCKETS 12MM
FACOM J.5/8 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 5/8 A/F
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 1.5/16 A/F