References
Bahco:A6800DZ-9/32
Rubix:120A3425
EAN:7314151758462


Technical specifications
| Square drive adapter | 1/4' vierkant (dopsleutel-aansluiting) '' |
|---|---|
| Diameter | 10.5 mm |
| Length | 46 mm |
Product details : BAHCO A6800DZ-9/32 SOCKET 1/4 AEROSPACE
Deep length sockets, 1//4
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Square drive adapter | 1/4' vierkant (dopsleutel-aansluiting) '' |
| Diameter | 10.5 mm |
| Length | 46 mm |
| Square | 12.1 mm |
| Diameter (inch) | 9/32 '' |
| Finishing | polished |
| Weight | 21 g |
Show UNSPSC/ECL@SS
£ 19.41 excl. VAT
/ Each
£ 23.29 incl. VAT
- Delivery usually within ( 14 ) days